Shop All Hydraulic Control Valves
Delavan Ag Pumps
Hydraulic Selector Valve, 30 gpm, Knob
Mfr # SV-2POS-2500
Zoro # G010724313
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Positions Two Positions
- Number of Ways Three-Way
- Valve Type Spool
- Overall Height 5.38 in
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Ag Pumps
- MFR # SV-2POS-2500
- Zoro # G010724313
- UPC # 830344008208
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Overall Height | 5.38 in |
Overall Length | 7 in |
Overall Width | 3 in |
Port Connection Dash Size | 12 |
Port Connection Size | 1/2 in |
Description
Hydraulic Selector Valve, Number of Positions Two Positions, Number of Ways Three-Way, Flow Rate - Maximum 30 gpm, Pressure - Maximum 3,000 psi, Handle Type Knob, Center Position Not Applicable, Fluid Viscosity - Maximum 1,000 SUS, Flow Rate - Minimum 1 gpm, For Media Oil, Port Connection Size 1/2 in, Series Not Applicable, Body Material Cast Iron, Overall Height 5.38 in, Overall Length 7 in, Overall Width 3 in, Port Connection Gender Female, Port Connection Type NPT, Actuation Mechanism Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, Sp Ph, 1/3 HP, 1725,115/208-230V, 48Y (ARB2034L6)
- DODGE P2B-GTAH-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (129178)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- MYSTIK JT6 Red Lithium Grease 3 oz (665005002087)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV1SP)
- DELAVAN AG PUMPS Flow Control Valve, 30 gpm, Spool, NPT (FC30N)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV3SP-FLT1)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV2SP-FLT1)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (KOV30-NPT)
- BAILEY D03 Solenoid Operated Control Valve, 110VAC, 16 GPM, 4-way 3 pos. motor float (229305)
- ANCHOR FLUID POWER 1" NPTF FLOW CONTROL VALVE CARBON STEEL PLATED, 7 PSI STANDARD SPRING SETTING (FN1-1)
- Delavan Ag Pumps Hydraulic Control Valves