Shop All Hydraulic PTO Pumps
Delavan Ag Pumps
Hydraulic PTO Pump, 21gpm, 540rpm, 30hp
Mfr # PMP-9.9-540
Zoro # G511118970
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement per Revolution 9.9 cu in/rev
- Media Intake Connection Size SAE 16
- Discharge Connection Size SAE 12
- Horsepower - Maximum 30 hp
- Rotation R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delavan Ag Pumps
- MFR # PMP-9.9-540
- Zoro # G511118970
- UPC # 830344008291
- Country of Origin China
- Category Hydraulic PTO Pumps
Dimensions
Media Intake Connection Size | SAE 16 |
Discharge Connection Size | SAE 12 |
Details
Item | Hydraulic PTO Pump |
Displacement per Revolution | 9.9 cu in/rev |
Horsepower - Maximum | 30 hp |
Rotation | R |
Flow Rate - Maximum | 21 gpm |
Number of Shaft Teeth | 6 |
Motor Speed - Maximum | 540 RPM |
Operating Pressure - Maximum | 2,250 psi |
Description
Hydraulic PTO Pump, Flow Rate - Maximum 21 gpm, Displacement per Revolution 9.9 cu in/rev, Operating Pressure - Maximum 2,250 psi, Motor Speed - Maximum 540 RPM, Media Intake Connection Size SAE 16, Discharge Connection Size SAE 12, Number of Shaft Teeth 6, Rotation R, Horsepower - Maximum 30 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-ED)
- BAILEY Double Sealed Set Screw Collar Bearing 1" Id, 2.047" Od, 150545 (150545)
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 6 In (M1-D012-0100-A06-LN)
- DDS Shaft Seal, 25 x 42 x 7 mm., Nitrile Rubber (254207TC)
- CHIEF Hydraulic PTO Pump, 1000RPM, 43 Min. HP (GP-PTO-A-9-21R)
- CHIEF Hydraulic PTO Pump, 540RPM, 21 Min. HP (GP-PTO-A-9-6-S)
- PRINCE Pto Pump, Hydraulic (HC-PTO-1A)
- PRINCE Hydraulic Pto Pump 40Lbs (HC-P-K11)
- CHIEF Hydraulic PTO Pump, 540RPM, 13 Min. HP (GP-PTO-A-5-6-S)
- CHIEF Hydraulic PTO Pump, 1000RPM, 25 Min. HP (GP-PTO-A-5-21-S)
- Delavan Ag Pumps Hydraulic PTO Pumps