Shop All Hydraulic Control Valves
Delavan Ag Pumps
Flow Control Valve, 30 gpm, Spool, NPT
Mfr # FC30Y
Zoro # G410724333
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ways Three-Way
- Overall Height 5.7 in
- Valve Type Spool
- Overall Width 1.5 in
- Body Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Ag Pumps
- MFR # FC30Y
- Zoro # G410724333
- UPC # 830344000134
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Overall Height | 5.7 in |
Overall Width | 1.5 in |
Overall Length | 4.53 in |
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 1/2 in |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 30 gpm, Valve Type Spool, Pressure - Maximum 3,000 psi, Body Material Cast Iron, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Lever, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Standards Not Applicable, Cracking Pressure 0 psi, Includes Relief Valve Relief Valve Included, Includes Seals Seals Not Included, Number of Ways Three-Way, Seal Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 76" Outside Length, 1/2" Top Width, 1 Ribs (4LK760)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-1/4-XB)
- TOMPKINS Hydraulic Fitting-Steel04MP-04FP-04MP TEE (5603-04-04-04)
- CLIMAX METAL PRODUCTS C-031 Set Screw Collar 3 Pack (C-031X3)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (KOV30-NPT)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV3SP-FLT1)
- DELAVAN AG PUMPS Flow Control Valve, 30 gpm, Spool, NPT (FC30N)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV1SP)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV2SP-FLT1)
- CHIEF Directional Valve, DO3,115VAC, Tandem (D03S-2C-115A-35)
- BUYERS PRODUCTS #12 SAE Steel Flow Control Valve (F1200SAE)
- Delavan Ag Pumps Hydraulic Valves