Shop All Hydraulic Control Valves
Delavan Ag Pumps
Flow Control Valve, 30 gpm, Spool, NPT
Mfr # FC30N
Zoro # G010865139
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Overall Width 1.5 in
- Overall Height 5.7 in
- Number of Ways Three-Way
- Valve Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delavan Ag Pumps
- MFR # FC30N
- Zoro # G010865139
- UPC # 830344000127
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Overall Width | 1.5 in |
Overall Height | 5.7 in |
Overall Length | 4.53 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 1/2 in |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 30 gpm, Valve Type Spool, Pressure - Maximum 3,000 psi, Body Material Cast Iron, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Lever, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Standards Not Applicable, Cracking Pressure 0 psi, Includes Relief Valve Relief Valve Not Included, Includes Seals Seals Not Included, Number of Ways Three-Way, Seal Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DBL6503)
- DAYTON Motor Start Capacitor, 130-156 MFD, Round (2MDR2)
- PARKER Connector, DIN Type B, Plug In (3FFY9)
- FESTO Standards-Based Cylinder DSNU-16-200-P-A (DSNU-16-200-P-A)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV1SP)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV3SP-FLT1)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (KOV30-NPT)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV2SP-FLT1)
- HYFLOW High Flow Selectional Control Valve 1 Spool, 70 Gpm, 3500 PSI, Sae 16 (223126)
- BUYERS PRODUCTS 1 Spool Directional Control Valve 3-Way Spring Center (HV13AGOOD0)
- CHIEF Hydraulic Directional Valve (C273446)
- Delavan Ag Pumps Hydraulic Control Valves