Shop All Hydraulic Control Valves
Delavan Ag Pumps
Flow Control Valve, 16 gpm, Spool, NPT
Mfr # FC16Y
Zoro # G410865111
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.53 in
- Body Material Cast Iron
- Overall Width 1.5 in
- Number of Ways Three-Way
- Valve Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Ag Pumps
- MFR # FC16Y
- Zoro # G410865111
- UPC # 830344000110
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Overall Length | 4.53 in |
Overall Width | 1.5 in |
Overall Height | 5.7 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 1/2 in |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 16 gpm, Valve Type Spool, Pressure - Maximum 3,000 psi, Body Material Cast Iron, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Lever, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Standards Not Applicable, Cracking Pressure 0 psi, Includes Relief Valve Relief Valve Included, Includes Seals Seals Not Included, Number of Ways Three-Way, Seal Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pad Base, Mini Dynabug (57895)
- CONSOLIDATED BEARINGS Cam Yoke Rollers - Inch (YCRS24)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (CT-851-200C)
- FESTO Push-In T-Fitting QSTF-G3/8-8 (QSTF-G3/8-8)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV1SP)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV2SP-FLT1)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV3SP-FLT1)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (KOV30-NPT)
- DELAVAN AG PUMPS Flow Control Valve, 30 gpm, Spool, NPT (FC30N)
- VICKERS 10-30Psi Hydraulic Pressure Control Valve (RG 06 X2 30)
- VICKERS Hydraulic Valve, 4 Way, 110-120VAC (02-110359)
- Delavan Ag Pumps Hydraulic Control Valves