Shop All Hydraulic Control Valves
Delavan Fluid Power
Flow Control Valve, 16 gpm, Spool, NPT
Mfr # FC16N
Zoro # G710865149
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.53 in
- Overall Width 1.5 in
- Number of Ways Three-Way
- Overall Height 5.7 in
- Body Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Fluid Power
- MFR # FC16N
- Zoro # G710865149
- UPC # 830344000103
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Overall Length | 4.53 in |
Overall Width | 1.5 in |
Overall Height | 5.7 in |
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 1/2 in |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 16 gpm, Valve Type Spool, Pressure - Maximum 3,000 psi, Body Material Cast Iron, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Lever, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Standards Not Applicable, Cracking Pressure 0 psi, Includes Relief Valve Relief Valve Not Included, Includes Seals Seals Not Included, Number of Ways Three-Way, Seal Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 14 Piece Air Accessories Kit T/Automotive Style Blue (TK7001-14B)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 1.1875-in. Bore, 113mm Overall L , 28mm Housing W (UCT206-19)
- GAST Gast Standard 8Am-Nrv-5B Air Motor (8AM-NRV-5B)
- HERITAGE Grease Fitting, 1/4"-28SAE-LT SS PV (H1641S)
- DELAVAN FLUID POWER Hydraulic Valve, 30 gpm, Four-Way (MBV2SP-FLT1)
- DELAVAN FLUID POWER Flow Control Valve, 30 gpm, Spool, NPT (FC30N)
- DELAVAN FLUID POWER Hydraulic Valve, 30 gpm, Four-Way (KOV30-NPT)
- DELAVAN FLUID POWER Hydraulic Valve, 30 gpm, Four-Way (MBV1SP)
- BAILEY D05 Solenoid Operated Control Valve:24VDC, 4-way 3 pos. tandem center (229318)
- ARO Valve, K Series, K216PS (K216PS)
- BAILEY HYDRAULICS Directional Control Valve 2 Spool, 21 Gpm, 1800-3600 PSI, Sae 10 Port (228900)
- Delavan Fluid Power Hydraulic Control Valves