Shop All Hydraulic Pressure Relief Valves
Delavan Ag Pumps
Double Relief Valve, 30 gpm, Screw, NPT
Mfr # DCORV-80-210-SAE10-S
Zoro # G610884394
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure - Maximum 3,000 psi
- Port Connection Type NPT
- Fluid Viscosity - Maximum 1,000 SUS
- Pressure Setting - Maximum 3,046 psi
- Operating Temperature - Maximum 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delavan Ag Pumps
- MFR # DCORV-80-210-SAE10-S
- Zoro # G610884394
- UPC # 830344000097
- Country of Origin Italy
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Connection Size | 3/4 in |
Description
Double Relief Valve, Pressure - Maximum 3,000 psi, Flow Rate - Maximum 30 gpm, Body Material Cast Iron, Pressure - Minimum 1,500 psi, Adjustment Method Screw, Port Connection Type NPT, Port Connections Inlet, Outlet, Fluid Viscosity - Maximum 1,000 SUS, Port Connection Gender Female, Flow Rate - Minimum 1 gpm, Pressure Setting - Maximum 3,046 psi, Check Valve Cracking Pressure Not Applicable, Overall Width Not Applicable, For Media Oil, Port Connection Size 3/4 in, Actuation Mechanism Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 3/8" Female Jic Swivel, 90 deg Elbow (6500-06-06-FG)
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP56X 1 1/8 (1VP56X 1 1/8)
- TRITAN Taper-Lock Bushing, 1-1/4in.Bore dia. (1610 X 1-1/4)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1 HP, 1745 rpm (11G254)
- DELAVAN AG PUMPS Inline Relief Valve, 30 gpm, Screw, NPT (RV-80-210-SAE10-S)
- DELAVAN AG PUMPS Relief Valve, 16 gpm, Screw, NPT (RV-50-210-SAE10-S)
- PARKER Pressure Control Valve, 3/4 NPT, 1000 PSI (632B-9-3/4-2)
- PARKER Pressure Control Valve, 3/4 NPT, 3200 PSI (632B-13-3/4-2)
- TESCOM Bleed Gauge 6000 PSI 1/2in NPT Other Hydraulic Valve (M9VIS-44)
- PARKER Pressure Control Valve, 3/4 NPT, 10 PSI (637B-1-3/4-2)
- PARKER GRESEN Pressure Relief Valve, 3/4 NPT (RPL-75-A)
- Delavan Ag Pumps Hydraulic Pressure Relief Valves