Shop All Diaphragm Pumps
Delavan Ag Pumps
Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 5.0 GPM
Mfr # 5850-111E-SB-HS
Zoro # G1593197
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 70 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 5 gpm
- Voltage - Pumps 12V DC
- Max. Temp - Pumps 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Ag Pumps
- MFR # 5850-111E-SB-HS
- Zoro # G1593197
- UPC # 830344009236
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 1/2" FNPT |
Height (In.) | 4.58 in |
Length (In.) | 9.1 in |
Width (In.) | 5.0 in |
Discharge Connection Size | 1/2 in |
Overall Width | 5 in |
Intake Connection Size | 1/2 in |
Overall Length | 9.1 in |
Overall Height | 4.6 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 5 gpm, Housing Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Nameplate Voltage 12V DC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch No, Standards NSF Certified, Flow Rate @ 20 psi 4.1 gpm, Current 16 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump, 35Gpm, Polyproylene/Nitri (666100-322-C)
- FILL-RITE Oil Transfer Pump, 115 V AC, 13 Max. Flow Rate , 1/4 hp HP, Polypropylene, 1" FNPT Inlet (FR450B)
- GEMS SENSORS 1" MNPT SPDT Liquid Flow Switch 15 to 48 gpm (FS-550, 29608)
- DAYTON Shallow Well Jet Pump Sys, 3/4HP, 115/230V (5UXK9)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 1.0 GPM (2200-201-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 5.0 GPM (5850-114E-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.6 GPM (5836-104C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 3.6 GPM (5836-201C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 115, 5.0 GPM (5850-104C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 4.0 GPM (5840-201C-SB)
- PIUSI USA Diaphragm Pump, 12V, 9 gpm, 18 ft., Cbl, Clmp, 260W 12VDC (F0020402A)
- Delavan Ag Pumps Diaphragm Pumps