Shop All Diaphragm Pumps
Delavan Ag Pumps
Diaphragm Pump, Polypropylene, Santoprene, 24VDC, 2.0 GPM
Mfr # 7812-201-SB-HS-24
Zoro # G1593790
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 100 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 2 gpm
- Voltage - Pumps 24V DC
- Max. Temp - Pumps 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delavan Ag Pumps
- MFR # 7812-201-SB-HS-24
- Zoro # G1593790
- UPC # 830344009335
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 5/8" QC |
Length (In.) | 8.5 in |
Height (In.) | 3.45 in |
Width (In.) | 4.0 in |
Overall Length | 8.5 in |
Overall Width | 4 in |
Intake Connection Size | 5/8 in |
Discharge Connection Size | 5/8 in |
Overall Height | 3.5 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 3, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 5/8 in, Discharge Connection Type Quick Connect, Flow Rate (Maximum) 2 gpm, Housing Material Polypropylene, Intake Connection Size 5/8 in, Intake Connection Type Quick Connect, Nameplate Voltage 24V DC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Standards NSF Certified, Flow Rate @ 60 psi 1.1 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Replacement Flexible Impeller, Neoprene (17956-0001-P)
- STA-RITE Pump And Motor 1.5Hp 115/230 1 Ph (CJ90F-MS2)
- WAYNE Float Sump Pump (60110-WYN1)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Santoprene (6PY48)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 3.0 GPM (5830-201C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 4.0 GPM (5840-201C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 4.0 GPM (5840-111C-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7871-101E-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 1.0 GPM (2200-201-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.5 GPM (5825A-101-SB-HS)
- ARO Double Diaphragm Pump, Acetal, Air Operated, PTFE, 10.6 GPM (PD03P-AES-DTT)
- Delavan Ag Pumps Diaphragm Pumps