Shop All Diaphragm Pumps
Delavan Ag Pumps
Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM
Mfr # 7871-101E-SB-HS
Zoro # G1593711
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 60 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 7.0 gpm
- Voltage - Pumps 12V DC
- Max. Temp - Pumps 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Ag Pumps
- MFR # 7871-101E-SB-HS
- Zoro # G1593711
- UPC # 830344007812
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 1/2" FNPT |
Width (In.) | 5.5 in |
Height (In.) | 4.75 in |
Length (In.) | 9.14 in |
Discharge Connection Size | 1/2 in |
Overall Width | 5.5 in |
Intake Connection Size | 1/2 in |
Overall Length | 9.1 in |
Overall Height | 4.8 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 7 gpm, Housing Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Nameplate Voltage 12V DC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Standards NSF Certified, Flow Rate @ 20 psi 6.2 gpm, Current 30 A, Flow Rate @ 0 psi 7.2 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, range 5-50 cc/min water, no valve (RMA-32)
- TACO Flange Gasket, 2 PCS (1400-009RP)
- DAYTON Pump, 1/2 HP, 115/230V, 7.5/3.8 Amp (4JMW7)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 2.68" L (OM015A001-822R5G)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 3.0 GPM (5830-201C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7870-101E-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 4.0 GPM (5840-201C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 5.0 GPM (5850-111E-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 2.2 GPM (7822FS-201-SBI)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 5 GPM (5850-201C-SB)
- ARO Pump, Diaphragm, 666172-3EB-C (666172-3EB-C)
- Delavan Ag Pumps Diaphragm Pumps