Shop All Diaphragm Pumps
Delavan Ag Pumps
Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 3.6 GPM
Mfr # 5836-201C-SB
Zoro # G1593230
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 45 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 3.6 gpm
- Voltage - Pumps 12V DC
- Max. Temp - Pumps 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Ag Pumps
- MFR # 5836-201C-SB
- Zoro # G1593230
- UPC # 830344008673
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 1/2" FNPT |
Length (In.) | 9.1 in |
Width (In.) | 5.0 in |
Height (In.) | 4.58 in |
Discharge Connection Size | 1/2 in |
Overall Height | 4.6 in |
Overall Width | 5 in |
Overall Length | 9.1 in |
Intake Connection Size | 1/2 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 45 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 3.6 gpm, Housing Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Nameplate Voltage 12V DC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Standards NSF Certified, Flow Rate @ 20 psi 3 gpm, Current 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Isolation Flange, PK2 (101222LF)
- RULE 1500 GPH Non-Automatic Bilge Pump - 24v (3)
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 0.5 gpm (FS-500, 170232)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 044 Gpm Water (RMC-143)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7871-111E-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 24VDC, 2.0 GPM (7812-201-SB-HS-24)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7870-101E-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 5.0 GPM (5850-111E-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 5.0 GPM (5850-114E-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 115, 5.0 GPM (5850-104C-SB)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 13 GPM (66605J-3EB)
- Delavan Ag Pumps Diaphragm Pumps