Shop All Diaphragm Pumps
Delavan Ag Pumps
Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.0 GPM
Mfr # 7812-301-SB
Zoro # G1593109
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 60 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 2 gpm
- Voltage - Pumps 12V DC
- Max. Temp - Pumps 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Ag Pumps
- MFR # 7812-301-SB
- Zoro # G1593109
- UPC # 830344009885
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 3/8" FNPT |
Width (In.) | 4.0 in |
Height (In.) | 3.45 in |
Length (In.) | 8.5 in |
Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Overall Height | 3.5 in |
Overall Length | 8.5 in |
Overall Width | 4 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 3, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 2 gpm, Housing Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type FNPT, Nameplate Voltage 12V DC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Standards NSF Certified, Flow Rate @ 20 psi 1.6 gpm, Current 7.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve Insert (95838)
- HARTELL Laundry Tray/Sink Pump System, 1/3 HP (LTS-1)
- BANJO 4 Pump Mechanical Seal For 444Pih24 (18435)
- SQUARE D Switch Pump 30-50Psi (FSG2J21M4CP)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.0 GPM (7812-201-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.6 GPM (5836-104C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 5.0 GPM (5850-111E-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 115, 5.0 GPM (5850-104C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 3.0 GPM (5830-201C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 24VDC, 2.0 GPM (7812-201-SB-HS-24)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 14 GPM (PD05P-ARS-PAA-B)
- Delavan Ag Pumps Diaphragm Pumps