Shop All Diaphragm Pumps
Delavan Ag Pumps
Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.0 GPM
Mfr # 7812-201-SB-HS
Zoro # G1593772
original price:
$163.13
25% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 60 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 2 gpm
- Voltage - Pumps 12V DC
- Max. Temp - Pumps 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Ag Pumps
- MFR # 7812-201-SB-HS
- Zoro # G1593772
- UPC # 830344009328
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 3/8" FNPT |
Width (In.) | 4.0 in |
Length (In.) | 8.5 in |
Height (In.) | 3.45 in |
Overall Width | 4 in |
Intake Connection Size | 3/8 in |
Overall Length | 8.5 in |
Discharge Connection Size | 3/8 in |
Overall Height | 3.5 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 3, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 2 gpm, Housing Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type FNPT, Nameplate Voltage 12V DC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Standards NSF Certified, Flow Rate @ 20 psi 1.6 gpm, Current 7.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Overload Protector (136129)
- WHEELER-REX Hyrdo Test Pmp, 10 gpm, Triplex Pistn, 3/4 (465110)
- LITTLE GIANT PUMP Sewage pump, 115V, 60Hz, Single (509931)
- ZOELLER Zoeller 63-0001 0.33 HP 115V 1PH Model M63 Dewatering Pump with 10 ft. Cord Automatic (63-0001)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.5 GPM (5825A-101-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7870-101E-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 5 GPM (5850-201C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 3.0 GPM (5830-201C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 5.0 GPM (5850-111E-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.0 GPM (7812-301-SB)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 160 GPM (3HJX2)
- Delavan Ag Pumps Diaphragm Pumps