Shop All Diaphragm Pumps
Delavan Ag Pumps
Diaphragm Pump, Polypropylene, Santoprene, 115, 5.0 GPM
Mfr # 5850-114E-SB
Zoro # G1593267
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 60 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 5 gpm
- Voltage - Pumps 120V AC
- Max. Temp - Pumps 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Ag Pumps
- MFR # 5850-114E-SB
- Zoro # G1593267
- UPC # 830344009250
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 1/2" FNPT |
Length (In.) | 9.1 in |
Height (In.) | 4.58 in |
Width (In.) | 5.0 in |
Discharge Connection Size | 1/2 in |
Intake Connection Size | 1/2 in |
Overall Width | 5 in |
Overall Height | 4.6 in |
Overall Length | 9.1 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 5 gpm, Housing Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Nameplate Voltage 120V AC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch No, Standards NSF Certified, Flow Rate @ 20 psi 4.1 gpm, Current 1.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (7GBC07)
- FLUX Rebuild Kit for F416 Air Motor (24-ZORO0301)
- WARREN-RUPP Wet End Kit (476.171.360)
- ZORO SELECT Suct Strainer, 6 Dia, 2 NPSM, Side Rnd Perf (5RWN9)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 7.0 GPM (7870-111E-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.5 GPM (5825A-101-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7871-101E-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 1.0 GPM (2200-201-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7871-111E-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7870-101E-SB-HS)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 275 GPM (PD30A-ACP-AAA-C)
- Delavan Ag Pumps Diaphragm Pumps