Shop All Diaphragm Pumps
Delavan Ag Pumps
Diaphragm Pump, Polypropylene, Santoprene, 115, 3.6 GPM
Mfr # 5836-104C-SB
Zoro # G1593188
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 45 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 3.6 gpm
- Voltage - Pumps 120V AC
- Max. Temp - Pumps 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Ag Pumps
- MFR # 5836-104C-SB
- Zoro # G1593188
- UPC # 830344009205
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 1/2" FNPT |
Height (In.) | 4.58 in |
Width (In.) | 5.0 in |
Length (In.) | 9.1 in |
Intake Connection Size | 1/2 in |
Overall Width | 5 in |
Overall Height | 4.6 in |
Overall Length | 9.1 in |
Discharge Connection Size | 1/2 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 45 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 3.6 gpm, Housing Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Nameplate Voltage 120V AC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Standards NSF Certified, Flow Rate @ 20 psi 3 gpm, Current 1.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Pump Keep on Pumping Repair Kit PHC1 (K2PHC1)
- PULSAFEEDER Chemical Tank, 15 G (8800667)
- BENJAMIN MOORE &-INSL-X GAL WHT AquaLock Primer (AQ0400099-01)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (MS8010)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 7.0 GPM (7870-111E-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 5.0 GPM (5850-111E-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 24VDC, 2.0 GPM (7812-201-SB-HS-24)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.0 GPM (5830-104C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 3.6 GPM (5836-201C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7870-101E-SB-HS)
- DAYTON Remote Location Electric Utility Pump, Aluminum, 115/230 (3P682)
- Delavan Ag Pumps Diaphragm Pumps