Shop All Check Valves
Delavan Ag Pumps
Check Valve, 30gpm, Poppet, Steel, Inline
Mfr # DAPOCV-60-210-SAE10
Zoro # G211222670
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Number of Ways Four-Way
- Cracking Pressure 65 psi
- Valve Type Poppet
- Reverse Free Flow Reverse Free Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Ag Pumps
- MFR # DAPOCV-60-210-SAE10
- Zoro # G211222670
- UPC # 830344000073
- Country of Origin Italy
- Category Check Valves
Dimensions
Pilot Connection Dash Size | 14 |
Outlet Connection Dash Size | 14 |
Inlet Connection Size | #10 |
Outlet Connection Size | #10 |
Inlet Connection Dash Size | 14 |
Description
Hydraulic Check Valve, Pressure - Maximum 3,000 psi, Body Material Steel, Valve Type Poppet, Port-to-Port Length Not Applicable, Control Direction Two-Way, Mounting Inline, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 30 gpm, Inlet Connection Type SAE 45 Degrees Flare, Inlet Connection Gender Female, Outlet Connection Gender Female, Operating Temperature - Maximum 175 Degrees F, Operating Temperature - Minimum -4 Degrees F, Pilot Connection Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA16)
- KINGDOM 3/4 304 Stainless Steel 90 Degree Street Elbow, MNPT X FNPT (K403-12)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002430)
- AMERICAN FILTER CO 4 H, 3 PK (MWF-AFC-RF-G1-3-67753)
- ZOELLER 3 in. FNPT Cast Iron Check Valve (30-0160)
- JOMAR VALVE 1/2" NPT Bronze Y Check Valve, Connection Type: Threaded (T-511)
- MILWAUKEE VALVE 3/8" FNPT Bronze Swing Check Valve (509 3/8)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/FPM, Threaded (YC10200T)
- LEGEND VALVE 3/4" T-455 NL IPS IN-LINE CHK (105-444NL)
- MUELLER STEAM SPECIALTY 2" Cast Iron Wafer Double Disc Check Valve (2 71AHB3H)
- BONOMI 1-1/2" NPT Stainless Steel Spring Check Valve (S800-11/2)
- Delavan Ag Pumps Valves