Shop All Keyed Entry Handlesets
Delaney Hardware
Visconti Single Cylinder Edged Bronze Door Handleset with Santo Interior
Mfr # 374007SN
Zoro # G510931709
Free Shipping & Returns
$143.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delaney Hardware
- MFR # 374007SN
- Zoro # G510931709
- Country of Origin China
- Category Keyed Entry Handlesets
Description
The Delaney Designer Series Italian Collection was inspired by the simple elegance of Venice and the timeless appearance found in Tuscany. The Visconti entrance handleset with exquisite straight lines and enlarged back plate adds style and value to any home. The edged Oil-Rubbed bronze finish complements a wide selection of interior design options. The upper trim is a single cylinder deadbolt which is operated with a key on the outside and a thumb turn on the inside. The lower trim is a Santo mushroom shape knob for either a left hand or right hand door. Handing is determined by standing on the outside of the door noting on which side the hinges are located - hinges on the right side is a RH door, hinges on the left side is a LH door.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-SET Combo Padlock 2", 50mm, Long Shackle (4398L)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3036)
- PROSOURCE Bolt J-Hook 5/16X3In Zinc (LR320)
- MINER ELASTOMER Crane Bumper, Peak Force: 105,000 lbs./463,000 N (TCB-4B)
- BALDWIN RESERVE Single Cylinder Adirondack Handleset, LH Arch Lever, Dark Bronze (SC.ADIXARC.L.RAR.481)
- COPPER CREEK Heritage Handleset, Kash Left Hand Lever Int. Trim, Polish Stainless (HZ2610XKLL-PS)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURRTRR003 Single (SC.COLXCUR.R.TRR.003)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85386.102.LENT)
- BALDWIN ESTATE Entry Apartment Handlesets Unlacquered Brass (6802.031.R)
- SCHLAGE Satin Nickel Entry Door Handleset with Georgian Knob (F60GPLY619GEO)
- EMTEK Flat Black, Handleset, 4820HLOUS19RH (4820HLOUS19RH)
- Delaney Hardware Keyed Entry Handlesets