Shop All Keyless Entry Door Handles
Delaney Hardware
Single Cylinder Satin Nickel Digital Door Handle with Milton Right-Handed
Mfr # 301606R
Zoro # G810919506
product price: $317.99
/ea
Free Shipping & Returns
$317.99
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
- Brand Delaney Hardware
- MFR # 301606R
- Zoro # G810919506
- Country of Origin China
- Category Keyless Entry Door Handles
Description
Security and convenience at a touch with the Delaney Hardware battery powered digital keypad entry lever lock. Ideal for use on homes, offices, medical facilities, rental property, supply closets, storage units and more. The easy to program touch pad offers up to nine 9 individual codes and one 1 master administrator code. The SK500 can be programmed to be locked at all times or programmed to remain open during an event offering access to individuals without a code. The satin nickel finish complements a wide selection of design options. The Milton style lever is for a right hand RH. Handing is determined by standing on the outside of the door noting on which side the hinges are located - hinges on the right side is a RH door, hinges on the left side is a LH door.
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
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 40V (TP1640)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4FCL2)
- LUCKY LINE 42 key capacity File-A-Key™ Binder (Letter) No. 60020 (60020)
- PRIME-LINE 24 in., Wood, Drawer Track Repair Kit 1 Kit (R 7144)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE595 CAM626ACC)
- PAMEX Right Hand Naples Lever with Round Rose Privacy Lockset Grade 3 Satin Nickel Finish (FLYEP01R)
- DORMAKABA Mortise Combination Lever Lock, No Deadbolt, 6/7-Pin SFIC Prep, Less Core, Satin Chrome (5066BWL-26D-41)
- LOCKEY Lever WiFi Smart Lock (W995)
- ALARM LOCK AlarmLock: Trilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / Satin Chrome 26D (ALL-DL2700IC-26D)
- ALARM LOCK AlarmLock: Trilogy DL1200 Narrow Style Keypad Lever Lock / Satin Chrome 26D (ALL-DL1200-26D)
- LOCKLY Lockly: Secure Lux Mortise Edition, 5-in-1 access - Venetian Bronze finish (LCK-PGD829AFVB)
- Delaney Hardware Door Locks and Deadbolts