Shop All Keyed Entry Door Knobs
Delaney Hardware
Saxon Satin Nickel Keyed Entry Door Knob
Mfr # KS1001
Zoro # G810919414
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delaney Hardware
- MFR # KS1001
- Zoro # G810919414
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Callan Saxon style satin nickel entry knob incorporates Old World Quality with New Age Design. The round design with flat face adds style and value to any home and complements a wide range of interior designs. The entry lock lever is for use on any door that needs to be locked with a thumb turn on the inside and opened with a key on the outside.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 8 in. x 34 in., Stainless Steel, Door Kick Plate Single Pack (J 4619)
- LCN 4040XPT-3077DE RH AL Door Closer Arms (4040XPT-3077DE RH 689)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KA Blue)
- STOCKCAP EPDM Plugs-0.125-0.062-0.625-BLACK, 100PK (548322)
- MARKS USA Grade 2 Cylindrical Lock, L-Privacy, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (175L-26D)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (A80PD PLY 605 C123)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA4S)
- DEFENDER SECURITY Vertical Placement Bit Key Trim Lock (E 2437)
- WESLOCK Impresa Entry Lock Adjustable Latch and Full Lip Strike Lifetime Brass (00640IBI3SL23)
- BRINKS HOME SECURITY Brass and Zinc, Satin Nickel, Doorlock (23001-119)
- TRANS ATLANTIC CO. Standard Duty Stainless Steel Grade 2 Commercial Cylindrical Classroom Function Door Knob (DL-SVB70-US32D)
- Delaney Hardware Door Knob Locksets