Shop All Door Closers
Delaney Hardware
Light to Medium Duty Grade-1 Cast Iron Body Gray Finish Commercial Door Closer
Mfr # 604410
Zoro # G210919458
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delaney Hardware
- MFR # 604410
- Zoro # G210919458
- UPC # 87305931222
- Country of Origin China
- Category Door Closers
Description
The Delaney 4400 Series Cast Iron Light to Medium Duty Gray Finish Grade-1 Commercial Door Closer delivers both safety and function in a single package. This surface-mounted door closer provides reliable service in light duty applications. The 4400 series light to medium-duty door closer is the perfect choice for managing light to medium traffic and operates doors up to 187 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 1-7/32" W x 1-47/64" H polished Torque Hinge (HG-ITM70)
- HY-KO Split Key Ring, Split Ring Type, 2 in Ring Size, Silver (KB111)
- STRYBUC Patio Door Handle Set (13-291)
- TRINE -US28 Electric Strike (002-24AC)
- DELANEY HARDWARE 6000 SERIES DOOR CLOSER BLACK (606719)
- DELANEY HARDWARE Heavy Duty Grade 1 Cast Iron Body Aluminum Finish Commercial Door Closer (608810)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 70-AL)
- ZORO SELECT Manual Hydraulic GAV 2701 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver (2701 x 689 GAV)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Standard Duty Interior and Exterior (TDC 53-AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-HW/PA AL)
- ZORO SELECT Manual Hydraulic GAV 1111 Door Closer Heavy Duty Interior and Exterior, Silver (1111 x 689 GAV)
- Delaney Hardware Door Closers