Shop All Keyed Entry Handlesets
Delaney Hardware
Italian Collection Visconti Single Cylinder Black Door Handleset with Artino Interior
Mfr # 374004AR
Zoro # G510931686
Free Shipping & Returns
$143.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delaney Hardware
- MFR # 374004AR
- Zoro # G510931686
- UPC # 694036001072
- Country of Origin China
- Category Keyed Entry Handlesets
Description
The Delaney Designer Series Italian Collection was inspired by the simple elegance of Venice and the timeless appearance found in Tuscany. The Visconti entrance handleset with exquisite straight lines and enlarged back plate adds style and value to any home. The black finish complements a wide selection of interior design options. The upper trim is a single cylinder deadbolt which is operated with a key on the outside and a thumb turn on the inside. The lower trim is an Artino lever for either a left hand door LH or right hand RH door. Handing is determined by standing on the outside of the door noting on which side the hinges are located hinges on the right side is a RH door, hinges on the left side is a LH door.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2468pri8401LH1D4916)
- KABA ILCORP ILCO Lockset Key Blank (IN35)
- GORE Ring Gasket, 1-1/2 In, Expanded PTFE (STYLE 800)
- DELTANA Bright Brass Spring Hinge (DSH44U3)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- EMTEK Oil Rubbed Bronze Handleset 4811HMUS10BLH (4811HMUS10BLH)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Oakley Handleset Trim, Vintage Bronze (VL507-OK 11P)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (M504.102.LENT)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6321.102.L)
- EMTEK Flat Black Handleset 461222LFBLH (461222LFBLH)
- Delaney Hardware Keyed Entry Handlesets