Shop All Dummy Entry Handlesets
Delaney Designer
Delaney Designer 695609SR Tiara Lever - Dummy; Aged Black
Mfr # 695609SR
Zoro # G804124213
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 695609SR
- Zoro # G804124213
- UPC # 87305925887
- Country of Origin China
- Category Dummy Entry Handlesets
Description
Delaney designer sandcast collection tiara series dummy lever with square backplate. Non-function. Single dummy knobs and levers are surface mounted without any associated latching functions. They allow for the pushing or pulling of cabinet drawers, inactive doors, appliance doors, closets or anywhere decorative trim is needed.
Features- Works well with both classic and functional decor
- Finish - Aged Black
- Shape - Square
- Function - Dummy
- Item Weight - 2 lbs.
- Door Prep
- Deadbolt cross bore - 2-1/8
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Cylinder - SC4 6-pin standard; KW1 5-pin optional.
- Interconnected - 600-Single Cylinder Handleset only
- Latches
- Faceplate - 1 x 2-1/4 in. round corner
- Bolt - 1/2 in. Solid Brass throw
- Strikes - 1-3/4 in. x 2-1/4 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Specify left hand or Right hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 95 Degree Soft-closing Screw On Overlay Thick Door Hinge (71B9550)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Traditional Cabinet Knob (BP878940CHBRZ)
- FASTCAP Dual Sided Grommet, Wht, 2.5In (DUALLY 2.5 SINGLE WH)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF042-058)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- KWIKSET Austin Dummy Exterior Handleset Venetian (802AUHLIP-11P)
- KWIKSET Arlington Dummy Exterior Handleset w/New (802ANLIP-L03)
- KWIKSET Tavaris Dummy Exterior Handleset Bright (802TVHLIP-26)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- WESLOCK Eleganti Interior Dummy Handleset Trim Antique Brass (02104--EA0020)
- Delaney Designer Dummy Entry Handlesets