Shop All Dummy Entry Handlesets
Delaney Designer
Delaney Designer 695609SL Tiara Lever - Dummy; Aged Black
Mfr # 695609SL
Zoro # G804124343
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 695609SL
- Zoro # G804124343
- UPC # 87305925870
- Country of Origin China
- Category Dummy Entry Handlesets
Description
Delaney designer sandcast collection tiara series dummy lever with square backplate. Non-function. Single dummy knobs and levers are surface mounted without any associated latching functions. They allow for the pushing or pulling of cabinet drawers, inactive doors, appliance doors, closets or anywhere decorative trim is needed.
Features- Works well with both classic and functional decor
- Finish - Aged Black
- Shape - Square
- Function - Dummy
- Item Weight - 2 lbs.
- Door Prep
- Deadbolt cross bore - 2-1/8
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Cylinder - SC4 6-pin standard; KW1 5-pin optional.
- Interconnected - 600-Single Cylinder Handleset only
- Latches
- Faceplate - 1 x 2-1/4 in. round corner
- Bolt - 1/2 in. Solid Brass throw
- Strikes - 1-3/4 in. x 2-1/4 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Specify left hand or Right hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 84" Primed 2-Panel Interior Shaker Slab Door (2270pri8402)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Brushed Nickel Transitional Cabinet Knob and Backplate (BP228640195)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400290750S)
- BEST Interchangeable Core, Satin Chrome, Keyway Type E, 7 Pins (1C7E1626)
- EMTEK Oil Rubbed Bronze Handleset 4801HMUS10BRH (4801HMUS10BRH)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85327.003.LFD)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (85355.112.LFD)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6976.190.RFD)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- KWIKSET Tavaris Dummy Exterior Handleset Bright (802TVHLIP-26)
- Delaney Designer Entry Door Handlesets