Shop All Dummy Entry Handlesets
Delaney Designer
Delaney Designer 695600SL Tiara Lever - Dummy; Aged Bronze
Mfr # 695600SL
Zoro # G804124299
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 695600SL
- Zoro # G804124299
- UPC # 87305925778
- Country of Origin China
- Category Dummy Entry Handlesets
Description
Delaney designer sandcast collection tiara series dummy lever with square backplate. Non-function. Single dummy knobs and levers are surface mounted without any associated latching functions. They allow for the pushing or pulling of cabinet drawers, inactive doors, appliance doors, closets or anywhere decorative trim is needed.
Features- Works well with both classic and functional decor
- Finish - Aged Bronze
- Shape - Square
- Function - Dummy
- Item Weight - 2 lbs.
- Door Prep
- Deadbolt cross bore - 2-1/8
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Cylinder - SC4 6-pin standard; KW1 5-pin optional.
- Interconnected - 600-Single Cylinder Handleset only
- Latches
- Faceplate - 1 x 2-1/4 in. round corner
- Bolt - 1/2 in. Solid Brass throw
- Strikes - 1-3/4 in. x 2-1/4 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting.
- Door Handing - Specify left hand or Right hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Flange Gasket, 1 in Pipe Sz (913M-304T-150-0100)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 20mm ID, PK100 (ZUSAH3.5X20)
- NATIONAL HARDWARE 4 in. H X 0.75 in. W X 0.07 in. D Zinc-Plated Steel Flat Corner Brace (N266-569)
- ZORO SELECT Compress Spring, 2x0.063 In, PK5 (1NCF9)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (M514.112.LFD)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85345.003.2LFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset with ______Thumb Turn, Flat Black (SH500 FBL)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (6952.003.LFD)
- WESLOCK Xanthis Dummy Handleset with Philtower Lever Trim Matte Black Finish (02895-2720020)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- KWIKSET Austin Dummy Exterior Handleset Venetian (802AUHLIP-11P)
- Delaney Designer Entry Door Handlesets