Shop All Knobs
Delaney Designer
Delaney Designer 691708SR Ronda Lever - Entrance; Aged Pewter
Mfr # 691708SR
Zoro # G504061177
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 691708SR
- Zoro # G504061177
- Country of Origin China
- Category Knobs
Description
Delaney designer sandcast collection ronda series keyed entry lever set with square backplate. Standard installation. Requires handing (Specify Left or Right) Keyed entry knobs and levers are able to be locked from the exterior with a key, and then locked or unlocked from the inside with a turn-button. Primarily used for securing entrances.
Features- Works well with both classic and functional decor
- Finish - Aged Pewter
- Shape - Square
- Function - Entrance
- Item Weight - 5 lbs.
- Door Prep
- Deadbolt cross bore - 2-1/8
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Cylinder - SC4 6-pin standard; KW1 5-pin optional.
- Interconnected - 600-Single Cylinder Handleset only
- Latches
- Entrance - 2-3/8 in. & 2-3/4 in. adjustable
- Faceplate - 1 x 2-1/4 in. round corner
- Bolt - 1/2 in. Solid Brass throw
- Strikes - 1-3/4 in. x 2-1/4 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Specify left hand or Right hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1-1/2" x 12" Scaling Chisel, SDS-MAX (751235-A)
- WHEELER-REX NPT Dies UDH, SS, 1/2 to 3/4 (847785)
- FREUD General Purpose Blade, 14 (LU72M014)
- BOJO TOOLS Angled Push/Pull Extreme Scraper (ATH-24-XNGL)
- KIPP Wing Grip D=M06X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red (K0274.1066X20)
- J.W. WINCO GN75-25-M6-D Waist Shaped Knob, Steel (6NB72/D)
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X40)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Thru, Locking Tap, Steel (GN6C----T5-L-21)
- KIPP Knurled Knob Size: 1 D=M05X25, D1= 21, H=22, Thermoplastic Black, Comp: Stainless Steel, Cap: Black (K0247.0105X25)
- S & W MANUFACTURING Knrl Knob Stud, M10, 38mm dia., 76mm, SS (MWSS-023)
- MIDWEST FASTENER 1/4" Red Plastic Round Thumb Screw Knobs 5PK (70913)
- Delaney Designer Knobs