Shop All Dummy Door Knobs
Delaney Designer
Delaney Designer 685509S Tulum Series Dummy Door Knob With Square Backplate
Mfr # 685509S
Zoro # G603700205
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 685509S
- Zoro # G603700205
- UPC # 87305925658
- Country of Origin China
- Category Dummy Door Knobs
Description
Delaney Designer Sandcast Collection Tulum Series Dummy Knob with Square Backplate. Non-functioning with multiple finishes available.
Features- Series - Tulum Knob
- Style - Square Backplate
- Function Type - Dummy
- Finish - Aged Black
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - 0.25 in. Solid Brass throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. full lip round corner (9103)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws Combination screws that suit both wood or metal door mounting
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 2.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 3 In, Bevel Seat, BUNA (40BSB-300)
- PRIME-LINE 1/16 in. Mill Diecast Screen Clip Flush 100 Pack (PL 14416)
- ECLIPSE MAGNETICS Magnetic Quick Clamp, Pull Force: 33Lbs (E953)
- ALTRONIX Power Supply 12/24VDC @ 2.5A 115/230 (AL300ULXD)
- BALDWIN ESTATE Half Dummy Door Knobs Oil Rubbed Bronze (5025.102.IDM)
- BALDWIN PRESTIGE Knob Lockset, Half Dummy, Knob, Grade 2 (93510-009)
- WESLOCK Knob Lockset, Half Dummy, Knob, Grade 2 (00605I1--0020)
- BALDWIN ESTATE Half Dummy Door Knobs Bright Chrome (5025.260.IDM)
- KWIKSET Arroyo Knob with Midtown Rose Half Dummy Matte Black Finish (788AYKMDT-514)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Dummy, Vintage Bronze (AR100 11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Dummy Knob, Flat Black (TY100 FBL)
- Delaney Designer Dummy Door Knobs