Shop All Dummy Door Knobs
Delaney Designer
Delaney Designer 685508C Tulum Series Dummy Door Knob With Curved Backplate
Mfr # 685508C
Zoro # G103700224
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 685508C
- Zoro # G103700224
- Country of Origin China
- Category Dummy Door Knobs
Description
Delaney Designer Sandcast Collection Tulum Series Dummy Knob with Curved Backplate. Non-functioning with multiple finishes available.
Features- Series - Tulum Knob
- Style - Curved Backplate
- Function Type - Dummy
- Finish - Aged Pewter
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - 0.25 in. Solid Brass throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. full lip round corner (9103)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws Combination screws that suit both wood or metal door mounting
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 2.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Pneumatic Safety Reversing Edge Kit (PRKIT3)
- ZORO SELECT Gasket, Full Face, 3 In, SBR, Red (7124FF-0150-125-0300)
- MSI Montauk Black 24 In. X 24 In. Gauged Slate Floor And Wall Tile (ZOR-NS-0018)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 9/32 OD, PK6 (1NAD7)
- DELANEY DESIGNER Delaney Designer 685509S Tulum Series Dummy Door Knob With Square Backplate (685509S)
- BALDWIN RESERVE Baldwin Reserve HDROUTRR003 Half Dummy R (HD.ROU.TRR.003)
- EMTEK Providence Knob Dummy Pair with Regular Rose for 1-1/4 in to 2 in Door Satin Brass Finish (8050PUS4)
- SCHLAGE Dummy Knob Georgian Bb (F170 VGEO 605)
- COPPER CREEK Egg Knob 1/2 Dummy Function, Satin Stainless (EK2090SS)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 SIE 609)
- WESLOCK Durham Premiere Half Dummy Lock Oil Rubbed Bronze (07105M1--0020)
- Delaney Designer Dummy Door Knobs