Shop All Dummy Door Knobs
Delaney Designer
Delaney Designer 685408S Rosa Series Dummy Door Knob With Square Backplate
Mfr # 685408S
Zoro # G303700284
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 685408S
- Zoro # G303700284
- UPC # 87305925443
- Country of Origin China
- Category Dummy Door Knobs
Description
Delaney Designer Sandcast Collection Rosa Series Dummy Knob with Square Backplate. Non-functioning with multiple finishes available.
Features- Series - ROSA KNOB
- Style - Square Backplate
- Function Type - Dummy
- Finish - Aged Pewter
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - 0.25 in. Solid Brass throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. full lip round corner (9103)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws Combination screws that suit both wood or metal door mounting
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 2.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX CHICAGO File Cabinet Lock, Key Different (C5001LP-KD)
- DELTANA Satin Chrome Radius Hinge, Holes per Leaf: 4 (S44R4HDB26D)
- AMERICAN GARAGE DOOR SUPPLY Control Station, Surface Mount, 3 Button (PBS3)
- STRYBUC Patio Door Roller Assembly (9-245SS)
- DELANEY DESIGNER Delaney Designer 685509S Tulum Series Dummy Door Knob With Square Backplate (685509S)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Dummy Knob, Flat Black (ZT100 FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Dummy, Vintage Bronze (AR100 11P)
- SCHLAGE Antique Pewter Dummy Knob Lockset, Georgian/Camelot (F170 GEO 620 CAM)
- DELTANA Accessory Knob for SDL980 or SDLS480 Satin Nickel Finish (SDLKNOBU15)
- SURE-LOC HARDWARE Sure-Loc Hardware Torrey Dummy Knob, Satin Brass (TY100 SB)
- SCHLAGE Dummy Knob Matte Black (F170PLY622)
- Delaney Designer Dummy Door Knobs