Shop All Dummy Door Knobs
Delaney Designer
Delaney Designer 685300C Sorrento Series Dummy Door Knob With Curved Backplate
Mfr # 685300C
Zoro # G503700367
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 685300C
- Zoro # G503700367
- Country of Origin China
- Category Dummy Door Knobs
Description
Delaney Designer Sandcast Collection Sorrento Series Dummy Knob with Curved Backplate. Non-functioning with multiple finishes available.
Features- Series - Sorrento Knob
- Style - Curved Backplate
- Function Type - Dummy
- Finish - Aged Bronze
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - 0.25 in. Solid Brass throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. full lip round corner (9103)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws Combination screws that suit both wood or metal door mounting
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 2.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 2.5mm Wide 41mm ID, PK5 (ZUSAV2.5X41)
- ZORO SELECT O-Ring, Viton, 22mm OD, PK10 (1RHV9)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050B-20')
- NATIONAL HARDWARE Brass-Plated Picture Hanger 30 lb 8 pk, 8PK (N260-034)
- DELANEY DESIGNER Delaney Designer 685509S Tulum Series Dummy Door Knob With Square Backplate (685509S)
- BALDWIN RESERVE Baldwin Reserve FDTRATRR260 Full Dummy T (FD.TRA.TRR.260)
- SURE-LOC HARDWARE Sure-Loc Hardware Tahoe Dummy Knobset, Satin Stainless (TA100 32D)
- OMNIA Knob with 1-3/4" Rose Single Dummy Unlacquered Antique Bronze 442 (442/45.SD5A)
- KWIKSET Knob Lockset, Mechanical, Half Dummy (488T 5)
- KWIKSET Aliso Knob Interior Dummy Handleset Trim, Venetian Bronze (606AO-11P)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 SIE 716)
- Delaney Designer Door Knob Locksets