Shop All Passage Door Knobs
Delaney Designer
Delaney Designer 684508S Tulum Series Passage Door Knob Set With Square Backplate
Mfr # 684508S
Zoro # G403715362
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delaney Designer
- MFR # 684508S
- Zoro # G403715362
- Country of Origin China
- Category Passage Door Knobs
Description
Delaney Designer Sandcast Collection Tulum Series Passage Knob Set with Square Backplate. Standard installation with multiple finishes available.
Features- Series - Tulum Knob
- Style - Square Backplate
- Function Type - Passage
- Finish - Aged Pewter
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Passage - 2.38 in. & 2.75 in. adjustable (9079R)
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - 0.25 in. Solid Brass throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. full lip round corner (9103)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws Combination screws that suit both wood or metal door mounting
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 5.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 30 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door (PV5402IAFGC030080)
- ZORO SELECT Bolt, Barrel, 3 In L (4PB97)
- KENAURD Kenaurd:Mortise Lockset (2-3/4) Silver (Knob) - SC1 - LARGER-LH (KML234-SS-SC1-LH)
- HILLMAN Hillman 5936745 Plastic & Metal Wrist Coil Key Chain; Assorted - Pack of 5 (5936745)
- DELANEY DESIGNER Sorrento Series Passage Door Knob Set With Square Backplate (684309S)
- DELANEY DESIGNER Delaney Designer 684400S Rosa Series Passage Door Knob Set With Square Backplate (684400S)
- DELANEY DESIGNER Tulum Series Passage Door Knob Set With Curved Backplate (684509C)
- EMTEK Satin Brass Passage 5110ROUUS4 (5110ROUUS4)
- WESLOCK Mesa Knob Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (007004N4NFR20)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 PLY 622)
- BALDWIN ESTATE Knob Bright Chrome Door Knobs Bright Chrome 5025 (5025.260.MR)
- Delaney Designer Door Locks and Deadbolts