Shop All Passage Door Knobs
Delaney Designer
Delaney Designer 684400S Rosa Series Passage Door Knob Set With Square Backplate
Mfr # 684400S
Zoro # G903715558
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 684400S
- Zoro # G903715558
- UPC # 87305925504
- Country of Origin China
- Category Passage Door Knobs
Description
Delaney Designer Sandcast Collection Rosa Series Passage Knob Set with Square Backplate. Standard installation with multiple finishes available.
Features- Series - ROSA KNOB
- Style - Square Backplate
- Function Type - Passage
- Finish - Aged Bronze
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Passage - 2.38 in. & 2.75 in. adjustable (9079R)
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - 0.25 in. Solid Brass throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. full lip round corner (9103)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws Combination screws that suit both wood or metal door mounting
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 5.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1CRY1)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 2-4 with 105 degree swing (TC7011LP)
- CODEL DOORS 30" x 84" Primed Hardboard Hollow Core Flush Slab Door (2670FHCPHB)
- PRIME-LINE Window Screen Plunger Latch Diecast for 3/8 to 7/16 in. Frame 25 Pack (PL 14660)
- PRIME-LINE Colonial Style Door Knobs, 1/4 In. Square Drive, Wrought Steel Design Single Pack (E 2643)
- BALDWIN RESERVE Baldwin Reserve PSCRYTRR112 Passage Crys (PS.CRY.TRR.112)
- MASTER LOCK Knob Lockset, Biscuit Style, Aged Bronze (BC0512PBOX)
- BALDWIN ESTATE Knob Lifetime Bright Nickel Door Knobs Lifetime Bright Nickel 5068 (5068.055.IMR)
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5000 (5000.003.IMR)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 605)
- KWIKSET Abbey Knob Passage Door Lock with New Chassis with 6AL Latch and RCS Strike Bright Brass Finish (720A-3)
- Delaney Designer Door Knob Locksets