Shop All Passage Door Knobs
Delaney Designer
Delaney Designer 684300C Sorrento Series Passage Door Knob Set With Curved Backplate
Mfr # 684300C
Zoro # G703715543
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 684300C
- Zoro # G703715543
- Country of Origin China
- Category Passage Door Knobs
Description
Delaney Designer Sandcast Collection Sorrento Series Passage Knob Set with Curved Backplate. Standard installation with multiple finishes available.
Features- Series - Sorrento Knob
- Style - Curved Backplate
- Function Type - Passage
- Finish - Aged Bronze
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Passage - 2.38 in. & 2.75 in. adjustable (9079R)
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - 0.25 in. Solid Brass throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. full lip round corner (9103)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws Combination screws that suit both wood or metal door mounting
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 5.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Narrow Trim Dummy Pull, Pull, Grade 1 (02AN 693)
- ZORO SELECT Brown Viton O-Ring, Dash 266, PK2 (ZUSAVB75266)
- TRINE Electric Strike (3275VRP-LC-DKBZ)
- MASTER LOCK Lock Box, Padlock, 7 Keys (5422D)
- DELANEY DESIGNER Delaney Designer 684400S Rosa Series Passage Door Knob Set With Square Backplate (684400S)
- DELANEY DESIGNER Sorrento Series Passage Door Knob Set With Square Backplate (684309S)
- DELANEY DESIGNER Tulum Series Passage Door Knob Set With Curved Backplate (684509C)
- RICHELIEU 1 14inch 32 mm BacktoBack Glass Door Knob, Brushed Nickel (8710R3230195)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F51A PLY 716)
- PAMEX Baron Knob with Round Rose Passage Lockset Grade 3 Matte Black Finish (FTF930)
- EMTEK Flat Black Passage 5109MDCUS19 (5109MDCUS19)
- Delaney Designer Door Locks and Deadbolts