Shop All Privacy Door Knobs
Delaney Designer
Delaney Designer 682400S Rosa Series Privacy Door Knob Set With Square Backplate
Mfr # 682400S
Zoro # G803724391
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 682400S
- Zoro # G803724391
- UPC # 87305925467
- Country of Origin China
- Category Privacy Door Knobs
Description
Delaney Designer Sandcast Collection Rosa Series Privacy Knob Set with Square Backplate. Standard installation with multiple finishes available.
Features- Series - ROSA KNOB
- Style - Square Backplate
- Function Type - Privacy
- Finish - Aged Bronze
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Privacy - 2.38 in. & 2.75 in. adjustable (9079R)
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - 0.25 in. Solid Brass throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. full lip round corner (9103)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws Combination screws that suit both wood or metal door mounting
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 5.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Showcase Ratchet Lock w/ 2 Bars (15RL-201-0000)
- J.W. WINCO JW Winco GN115-SUK-28-SW Cam Latch (115-SUK-28-SW)
- SIMPSON STRONG-TIE Seismic and Hurricane Tie, 19-3/16 in H, 18 ga, Steel, Galvanized (H6)
- PRIME-LINE Chrome Plated Diecast, Sliding Door Keeper Single Pack (E 2040)
- DELANEY DESIGNER Rosa Series Privacy Door Knob Set With Curved Backplate (682408C)
- DELANEY DESIGNER Tulum Series Privacy Door Knob Set With Square Backplate (682500S)
- KWIKSET Lock Pr Moblhome Us3 C (93001-876)
- BALDWIN RESERVE Baldwin Reserve PVTRATRR141 Privacy Trad (PV.TRA.TRR.141)
- EMTEK Windsor Crystal Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door (5212WSUS4)
- ARROW LOCK Knob Lockset, Mechanical, Grade 2 (MK11TA 26D IC)
- KWIKSET Tylo Polished Brass Bed/Bath Door Knob (300T3SCALSCSV1)
- Delaney Designer Door Locks and Deadbolts