Shop All Privacy Door Knobs
Delaney Designer
Delaney Designer 682300C Sorrento Series Privacy Door Knob Set With Curved Backplate
Mfr # 682300C
Zoro # G703724354
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 682300C
- Zoro # G703724354
- Country of Origin China
- Category Privacy Door Knobs
Description
Delaney Designer Sandcast Collection Sorrento Series Privacy Knob Set with Curved Backplate. Standard installation with multiple finishes available.
Features- Series - Sorrento Knob
- Style - Curved Backplate
- Function Type - Privacy
- Finish - Aged Bronze
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Privacy - 2.38 in. & 2.75 in. adjustable (9079R)
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - 0.25 in. Solid Brass throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. full lip round corner (9103)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws Combination screws that suit both wood or metal door mounting
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 5.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Unlighted 2-1/2" Round Door Chime Push Button, Polished Brass (BR5W)
- DURA-LIFT Ultra-Life Magnetic Decorative Square Faux Garage Door Windows (32-Pack) (DLADMWS)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP8501 x 689)
- JEFFREY ALEXANDER 1-1/8" Overall Length Polished Chrome Square Dominique Cabinet Knob (845PC)
- DELANEY DESIGNER Tulum Series Privacy Door Knob Set With Square Backplate (682500S)
- DELANEY DESIGNER Rosa Series Privacy Door Knob Set With Curved Backplate (682408C)
- BALDWIN ESTATE Privacy Door Knobs Bright Chrome (5025.260.PRIV)
- KWIKSET Security Series Polo Privacy Door Knobset Venetian Bronze (300P-11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Privacy Knob, Satin Nickel (ZT102 15)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57840)
- KWIKSET SN Polo Privacy Lockset (300P 15 6AL RCS V1)
- Delaney Designer Door Knob Locksets