Shop All Keyed Entry Door Knobs
Delaney Designer
Delaney Designer 681508S Tulum Series Keyed Entry Door Knob Set With Curved Backplate
Mfr # 681508S
Zoro # G303715356
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 681508S
- Zoro # G303715356
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Delaney Designer Sandcast Collection Tulum Series Keyed Entry Knob Set with Curved Backplate. Standard installation with multiple finishes available.
Features- Series - Tulum Knob
- Style - Square Backplate
- Function Type - Entrance
- Finish - Aged Pewter
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Entrance - 2.38 in. & 2.75 in. adjustable (9050R)
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - 0.25 in. Solid Brass throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. full lip round corner (9103)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws Combination screws that suit both wood or metal door mounting
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 5.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Unlighted Door Chime Push Button, White (BT1W)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Silver (4400 x 689)
- PRIME-LINE Surface Bolt, Brass Single Pack (U 10306)
- RAYMOND Extension Spring, Standard Steel, PK12, Load (Lbs.): 1.68 (020017000)
- DELANEY DESIGNER Delaney Designer 681308S Sorrento Series Keyed Entry Door Knob Set With Curved Backplate (681308S)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Antique Brass (ED04C)
- KWIKSET Polo Vestibule Lock w/6AL Latch and RCS (450P-26D)
- CAL-ROYAL Grade 2 Cylindrical Lock, 09-Institution, BA-Lever, Round Rose, Satin Stainless Steel, 2-3/4 Inch (BA09-32D)
- KWIKSET Lockcombo Projct Us3 Cd4 (92420-031)
- YALE Entry Lock with Sinclair Knob and Schlage C Keyway Bright Brass Finish (SNE35SC)
- KENAURD Kenaurd:Combo Lockset G3 Gold - SC1 (KBL01-PB-SC1-VP)
- Delaney Designer Door Locks and Deadbolts