Shop All Keyed Entry Door Knobs
Delaney Designer
Delaney Designer 681408S Rosa Series Keyed Entry Door Knob Set With Curved Backplate
Mfr # 681408S
Zoro # G803715597
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 681408S
- Zoro # G803715597
- UPC # 83802800532
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Delaney Designer Sandcast Collection Rosa Series Keyed Entry Knob Set with Curved Backplate. Standard installation with multiple finishes available.
Features- Series - ROSA KNOB
- Style - Square Backplate
- Function Type - Entrance
- Finish - Aged Pewter
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Entrance - 2.38 in. & 2.75 in. adjustable (9050R)
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - 0.25 in. Solid Brass throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. full lip round corner (9103)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws Combination screws that suit both wood or metal door mounting
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 5.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Catalina Ice 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0395)
- WESLOCK Dual Option 2-3/4" Dead Latch for Interconnected Antique Brass (15142XA-SL)
- ABUS 13011 (8/250 NON-COILED CABLE)
- GLOBAL RV KEY, G332, Purple, Precut (KEY-G332)
- DELANEY DESIGNER Delaney Designer 681308S Sorrento Series Keyed Entry Door Knob Set With Curved Backplate (681308S)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Solid Brass (ED02)
- DESIGN HARDWARE Grade 1 Cylindrical Lock, 82-Entry/Office, F-Flat Lever, Round Rose, Satin Chrome, 2-3/4 Inch (DH-X-82-F-26D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- KENAURD Kenaurd:Double Mortise Lockset Silver (Knob) - SC1 (KMLD02-SS-SC1-LH)
- ARROW Cylindrical Lock, RK11-BD-10B-LC (RK11-BD-10B-LC)
- SCHLAGE Combo Lock Accent Sn (FB50NVACC619)
- Delaney Designer Door Knob Locksets