Shop All Keyed Entry Door Knobs
Delaney Designer
Delaney Designer 681400S Rosa Series Keyed Entry Door Knob Set With Curved Backplate
Mfr # 681400S
Zoro # G103715549
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 681400S
- Zoro # G103715549
- UPC # 83802800530
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Delaney Designer Sandcast Collection Rosa Series Keyed Entry Knob Set with Curved Backplate. Standard installation with multiple finishes available.
Features- Series - ROSA KNOB
- Style - Square Backplate
- Function Type - Entrance
- Finish - Aged Bronze
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Entrance - 2.38 in. & 2.75 in. adjustable (9050R)
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - 0.25 in. Solid Brass throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. full lip round corner (9103)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws Combination screws that suit both wood or metal door mounting
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 5.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (2098-017AL)
- PRIME-LINE International Series, Sliding Window Roller Assembly, Flat Steel Ball 2 Pack (G 3124)
- NATIONAL GUARD Concealed Fastnr Seal, Neoprne 36x84 DKB (170NDKB-36x84)
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (70A.32D)
- DELANEY DESIGNER Delaney Designer 681308S Sorrento Series Keyed Entry Door Knob Set With Curved Backplate (681308S)
- SCHLAGE Lock Combo Geo Sn Vp (FB50NVGEO619)
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set w/2.75 in. Backset, 2 SC1 Keys and Wide Face Plate-Hex (MR02)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA4S)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 3 IC)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 4, Keyed Alike, Solid Brass, 4PK (ED02-4)
- Delaney Designer Keyed Entry Door Knobs