Shop All Keyed Entry Door Knobs
Delaney Designer
Delaney Designer 681308S Sorrento Series Keyed Entry Door Knob Set With Curved Backplate
Mfr # 681308S
Zoro # G403715560
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 681308S
- Zoro # G403715560
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Delaney Designer Sandcast Collection Sorrento Series Keyed Entry Knob Set with Curved Backplate. Standard installation with multiple finishes available.
Features- Series - Sorrento Knob
- Style - Square Backplate
- Function Type - Entrance
- Finish - Aged Pewter
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Entrance - 2.38 in. & 2.75 in. adjustable (9050R)
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - 0.25 in. Solid Brass throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. full lip round corner (9103)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws Combination screws that suit both wood or metal door mounting
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 5.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Saratoga Architectural Grade PVC Gable Bracket, 72"W x 27"H x 6"D x 6"F, 9/12 Pitch (GBP072X27X0606SAR00)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP8675192158)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7065)
- PRIME-LINE Passage Door Latch, 9/32 in. and 1/4 in. Square Drive, Classic Bronze (E 2772)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5226.102.ENTR)
- SARGENT Push Pull Paddle, Grade 1, SS, HP Series (28-HPU65 ALP 32D RH)
- EMTEK French Antique Brass Entry 5100EUS7 (5100EUS7)
- HOME PLUS Lock Combo Pack Pb (LA2140)
- SCHLAGE Entry Knobs Bright Brass (J54CNA605)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 3 IC)
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (175F-26D-2-3/8)
- Delaney Designer Door Locks and Deadbolts