Shop All Keyed Entry Door Knobs
Delaney Designer
Delaney Designer 681308C Sorrento Series Keyed Entry Door Knob Set With Curved Backplate
Mfr # 681308C
Zoro # G503715576
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 681308C
- Zoro # G503715576
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Delaney Designer Sandcast Collection Sorrento Series Keyed Entry Knob Set with Curved Backplate. Standard installation with multiple finishes available.
Features- Series - Sorrento Knob
- Style - Curved Backplate
- Function Type - Entrance
- Finish - Aged Pewter
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Entrance - 2.38 in. & 2.75 in. adjustable (9050R)
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - 0.25 in. Solid Brass throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. full lip round corner (9103)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws Combination screws that suit both wood or metal door mounting
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 5.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO CONTROLS Vehicle Detector, 10 to 30VAC, 75 ft. (DSP-13P - 75')
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20-4-210)
- LCN 1460-3049 BLACK Door Closer Arms (1460-3049 693)
- SCHLAGE COMMERCIAL Matte Black Thumbturn 09509027622L583363 (09509027622L583363)
- DELANEY DESIGNER Delaney Designer 681308S Sorrento Series Keyed Entry Door Knob Set With Curved Backplate (681308S)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KB 10B)
- EMTEK Flat Black Entry 5122ROUUS19 (5122ROUUS19)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36492)
- ARROW Cylindrical Lock, RK11-BD-10B-LC (RK11-BD-10B-LC)
- KWIKSET Clear Pack Combo Tylo ENTR SGL CYL DBOLT (96900-253)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-65G04 KL 26D)
- Delaney Designer Door Locks and Deadbolts