Shop All Dummy Entry Handlesets
Delaney Designer
Delaney Designer 661509 Cordoba Handleset - Dummy Set; Aged Black
Mfr # 661509
Zoro # G104035332
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 661509
- Zoro # G104035332
- UPC # 87305926365
- Country of Origin China
- Category Dummy Entry Handlesets
Description
Delaney designer sandcast collection cordoba series dummy handle set. Non-function. Single dummy door handle sets are surface mounted without any associated latching functions. They allow for the pushing or pulling of inactive doors or anywhere decorative trim is needed.
Features- Interior options included
- Works well with both classic and functional decor
- Finish - Aged Black
- Function - Dummy Set
- Item Weight - 14.5 lbs.
- Door Prep
- Deadbolt cross bore - 2-1/8
- Handleset cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Mounting (center to center) - 5-1/2 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 2 in. door standard
- Cylinder - SC4 6-pin standard; KW1 5-pin optional.
- Interconnected - 600-Single Cylinder Handleset only
- Latches
- Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable
- Faceplate - 1 in. x 2-1/4 in. round corner
- Bolt - Brass with hardened steel rod, full 1 in. throw
- Handle - 2-3/8 in. and 2-3/4 in. adjustable
- Faceplate - 1 x 2-1/4 in. round corner
- Bolt - 1/2 in. Solid Brass throw
- Strikes
- Deadbolt - Full lip round corner, Handle - Full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting. Includes 3 in. Security Screws.
- Door Handing - Specify handing when ordering lever as Interior option
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER LOCK Padlock Guard, Aluminum, Blk, 3/4"L (RGDS-00)
- DTC 21in Soft-close Full Extension Zinc Drawer Slide with Locking Clips - 75 Lbs Weight Rating (SS20DD533H1)
- SPEC Compression Spring, Stainless Steel, PK10, C07200631500S (C07200631500S)
- HAGER Night Latch Escutcheon Trim, Withnell Lever, Satin Chrome (45NL WTN US26D NC)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- DELANEY CONTEMPORARY Capri Polished Chrome Dummy Handleset, Polished Chrome (240822)
- WESLOCK Eleganti Interior Dummy Handleset Trim Antique Brass (02104--EA0020)
- KWIKSET Dummy San Clemente Exterior Handleset Ir (819SCELIP-514)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- KWIKSET Tavaris Dummy Exterior Handleset Bright (802TVHLIP-26)
- Delaney Designer Entry Door Handlesets