Shop All Keyed Entry Door Handles
Delaney Designer
Delaney Designer 660808 Castille Handleset - Single Cylinder; Aged Pewter
Mfr # 660808
Zoro # G204059214
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 660808
- Zoro # G204059214
- UPC # 87305920028
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Delaney designer sandcast collection castille series single cylinder handle set. Standard installation. Single cylinder door handle sets and deadbolts are keyed only on the exterior with an associated thumb turn on the inside that can quickly and easily lock or unlock the mechanism. Single cylinder locks are most commonly used in residential locations due to safety and ease of use.
Features- Interior options included
- Works well with both classic and functional decor
- Finish - Aged Pewter
- Function - Single Cylinder
- Item Weight - 14.5 lbs.
- Door Prep
- Deadbolt cross bore - 2-1/8
- Handleset cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Mounting (center to center) - 5-1/2 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 2 in. door standard
- Cylinder - SC14 6-pin standard; KW1 5-pin optional.
- Interconnected - 600-Single Cylinder Handleset only
- Latches
- Deadbolt - 2-3/8 in. & 2-3/4 in. adjustable
- Faceplate - 1 in. x 2-1/4 in. round corner
- Bolt - 1 in. throw
- Handle - 2-3/8 in. and 2-3/4 in. adjustable
- Faceplate - 1 x 2-1/4 in. round corner
- Bolt - 1/2 in. Solid Brass throw
- Strikes
- Deadbolt - Full lip round corner, Handle - Full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting. Includes 3 in. Security Screws.
- Door Handing - Specify handing when ordering lever as Interior option
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Privacy, Satin Brass (DP-R02 SB)
- DALTILE Daltile Adventuro Wilde 6 in. x 48 in. Click Lock Luxury Vinyl Flooring, 16PK (AD40648CLVT1P)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 24VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7130-510-313-00)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004L.006)
- KWIKSET Kingston Light Commercial Vestibule Door (756KNL-26DS)
- BALDWIN RESERVE Baldwin Reserve ENROUTRR112 Entry Round (EN.ROU.TRR.112)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511PD Q 626)
- TOWNSTEEL Lever Lockset, Mechanical, Storeroom (CE-86-S-626)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Conventional Les (ALX80L BRW 619)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB14CS3626)
- SCHLAGE Cylindrical Lock, ALX53P SPA 613 (ALX53P SPA 613)
- Delaney Designer Door Lever Locksets