Shop All Deadbolt Locks
Delaney Designer
Delaney Designer 631000C Single Cylinder Deadbolt With Curved Backplate
Mfr # 631000C
Zoro # G503763720
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Designer
- MFR # 631000C
- Zoro # G503763720
- Country of Origin China
- Category Deadbolt Locks
Description
Delaney Designer Sandcast Collection Single Cylinder Deadbolt with Curved Backplate. Standard installation with multiple finishes available.
Features- Series - Sandcast Deadbolt
- Style - Curved Backplate
- Function Type - Single Cylinder
- Finish - Aged Bronze
- Quality, Security, and Convenience features of Sandcast Locksets (High-End Elegance).
- All Sandcast locksets are provided with all metal Radius Corner Latches - that are adjustable to 2.38 in. or 2.75 in.
- Door Prep
- Cross bore - 2.13 in.
- Edge bore - 1 in.
- Latch face - 1 in. x 2.25 in.
- Latches
- Deadbolt - 2.38 in. & 2.75 in. adjustable (9092)
- Faceplate - 1 in. x 2.25 in. round corner
- Bolt - Brass with hardened steel rod. Full 1 in. throw
- Backset Fits - 2.38 in. and 2.75 in.
- Strikes - 1.75 in. x 2.25 in. round corner (9113 & 9117)
- Door Thickness - 1.38 in. to 1.75 in. door standard.
- Wood Screws - Combination screws that suit both wood or metal door mounting includes 3 in. Security Screws
- Cylinder - SC4 6-pin standard.
- Door Handing - Not Required
- Item Weight - 2.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG DKBRZ)
- PRIME-LINE Extension Spring Cable Set, 1/8 in. x 13-1/2 ft., Galvanized Carbon 1 Set (GD 52262)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 7"W x 7"H x 1/2"P (ROSP070X070X050SDG01)
- MASTER LOCK PADLOCK LAM 1-1/2""3DLF (3DLF)
- BEST Deadbolt Tube Assembly, 2-3/8" Backset (8TD2B626)
- BALDWIN RESERVE Baldwin Reserve SCCSD141 Single Cylinder (SC.CSD.141)
- OLYMPUS Cylindrical Lock, 721DR US26D (721DR US26D)
- BALDWIN RESERVE Baldwin Reserve SCTRD003 Single Cylinder (SC.TRD.003)
- KWIKSET Kwikset: Key Control Deadbolt featuring SmartKey / Polished Brass (KWS-816-3-SMT)
- EMTEK Satin Nickel Deadbolt 8469US15 (8469US15)
- KWIKSET 667 Single-Sided Deadbolt (667-15-RCAL-RCS)
- Delaney Designer Door Locks and Deadbolts