Shop All Deadbolt Locks
Delaney Contemporary
Delaney Contemporary 355007 Square Single Cylinder Deadbolt In Tuscany Bronze
Mfr # 355007
Zoro # G403700238
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delaney Contemporary
- MFR # 355007
- Zoro # G403700238
- UPC # 87305932311
- Country of Origin China
- Category Deadbolt Locks
Description
Contemporary Collection square single cylinder deadbolt in tuscany bronze. The Contemporary Deadbolt Series exemplifies an ultramodern style with a subtle, low profile cylinder for an elegant appearance.
Features- Finish - Tuscany Bronze
- Function - Single Cylinder
- Projection from the door - Exterior: 15/16 in.
- Dimension - 2-19/32 x 2-19/32 x 2-19/32 in.
- Item Weight - 1.7 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Latches
- Faceplate - 1 in. x 2-1/4 in. round corner
- Bolt - Brass with hardened steel rod. Full 1 in. throw
- Strikes - 1-3/4 in. x 2-1/4 in. Round & Square Corner
- Wood Screws - Combination screws that suit both wood or metal door mounting. Includes 3 in. Security Screws
- Cylinder - KW1 5-Pin standard (Solid Brass), SC4 6-pin Optional, Deadbolts packed KA4
- Finish - Tuscany Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Cabinet Lock, Cabinet Lock, 600 lb. (290LS)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804V-36)
- IVES COMMERCIAL Rubber Tip for 69 White Finish (09310)
- LCN Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (5031-REG RH AL)
- LOCKEY USA Mechanical Keyless Surface Mount Deadbolt, 2200, Jet Black (2200JBMG)
- TELL Tell Pro Line 2-3/4 Latch for Grd.3 Gate Deadbolt (GL234-32D)
- BALDWIN RESERVE Baldwin Reserve DCCSD260S Double Cylinde (DC.CSD.260.S)
- ADAMS RITE AdamsRite: MS DEADBOLT 1 1/8 BS 313 1 1/8 Inch Backset Flat Faceplate Dark Bronze (ADR-MS1850S-310-313)
- KWIKSET Halo Touch Traditional Fingerprint Deadbolt, Built-in Wifi and SmartKey Backup Venetian Bronze Finish (959TRLFPRT-11PS)
- EMTEK Oil Rubbed Bronze Deadbolt 8468US10B (8468US10B)
- MEDECO Deadbolt, Double, 2-3/8in. Backset, 5 Pins (11C625-T-26-DL-S)
- Delaney Contemporary Deadbolt Locks and Deadlatches