Shop All Deadbolt Locks
Delaney Contemporary
Delaney Contemporary 355001 Square Single Cylinder Deadbolt In Satin Nickel
Mfr # 355001
Zoro # G503700213
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delaney Contemporary
- MFR # 355001
- Zoro # G503700213
- UPC # 87305932304
- Country of Origin China
- Category Deadbolt Locks
Description
Contemporary Collection square single cylinder deadbolt in satin nickel. The Contemporary Deadbolt Series exemplifies an ultramodern style with a subtle, low profile cylinder for an elegant appearance.
Features- Finish - Satin Nickel
- Function - Single Cylinder
- Projection from the door - Exterior: 15/16 in.
- Dimension - 2-19/32 x 2-19/32 x 2-19/32 in.
- Item Weight - 1.7 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Latches
- Faceplate - 1 in. x 2-1/4 in. round corner
- Bolt - Brass with hardened steel rod. Full 1 in. throw
- Strikes - 1-3/4 in. x 2-1/4 in. Round & Square Corner
- Wood Screws - Combination screws that suit both wood or metal door mounting. Includes 3 in. Security Screws
- Cylinder - KW1 5-Pin standard (Solid Brass), SC4 6-pin Optional, Deadbolts packed KA4
- Finish - Satin Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Institution (ND82JD RHO 626)
- IQ AMERICA DP1230A Over-sized Wired Antique Copper Bronze Lighted Pushbutton Doorbell (DP1230A)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base, Load Capacity: 3000 lb (BNYLB2-TEL)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 1/2 OD, PK3 (1NAN6)
- YALE Deadbolt, Satin Chrome (B-D222 X 626)
- ARROW Grade 2, Single Cyl, C KWY, US10B, KA Set of 4, Rectangle Stk (DBX61-613E-CSKA4)
- KWIKSET Kwikset: Milan Single Cylinder Deadbolt with Smartkey Technology / Polished Chrom (KWS-158-RDT-SMT-26)
- ARROW Grade 2, Cyl, C KWY, US26D, Rectangle Stk, 6 Pins (E63 26D CS)
- GOOGLE NEST Nest x Yale Keyless Entry Deadbolt with Nest Connect Oil Rubbed Bronze (RB-YRD540-WV-0BP)
- YALE Deadlock (B-D262 626)
- FALCON Deadlock (D221B 613)
- Delaney Contemporary Door Locks and Deadbolts