Delaney Contemporary 352527R Kira Series Privacy Door Right Hand Lever Set; Tuscany Bronze
Mfr # 352527R
Zoro # G003723842
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delaney Contemporary
- MFR # 352527R
- Zoro # G003723842
- UPC # 87305932281
- Country of Origin China
- Category Privacy Door Handles
Description
Contemporary Collection Kira polished tuscany bronze privacy right hand lever set. Privacy style knobs and levers are used to secure the interior rooms of a home. An inside turn button both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed. Contemporary Collection Kira series door lever sets represent a confident step in modern design. With bold, solid forms masking a soft, underlying beauty, each lever is an exercise in contemporary flair and style.
Features- Finish - Tuscany Bronze
- Right hand lever set
- Function - Privacy
- Projection from the door - Exterior: 1-27/32 in. Interior: 1-13/16 in.
- Dimension - 4-3/4 x 2-5/8 x 2-1/4 in.
- Item Weight - 2.4 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Latches
- Privacy - 2-3/8 in. & 2-3/4 in. adjustable
- Faceplate - 1 in. x 2-1/4 in. round corner
- Bolt - 1/2 in. throw
- Strikes - 1-3/4 in. x 2-1/4 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-Handed (Privacy Functions are Reversible & Panic Proof)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Aluminum/Vinyl, Eggshell, 48"H x 2"W (CG-20-4-370)
- PRIME-LINE WHT Wind Sash Lock (F 2554)
- BALDWIN ESTATE Lifetime Brass Keys and Keying Lifetime Brass (6703.003)
- ABUS Abus: ABUS File Bar-1 B Chrome (ABS-07010)
- DELANEY CONTEMPORARY Delaney Contemporary 351527 Vida Series Privacy Door Lever Set; Tuscany Bronze (351527)
- DELANEY CONTEMPORARY Delaney Contemporary 350521 Contemporary Collection Cira Satin Nickel Privacy Lever Set; Satin Nickel (350521)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Flat Black (LV102 FBL GRIP-KN FBL)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 2 (W301S D 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND40S RHO 626)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Privacy, Mech. (MR176BJEW630RHCLDSCC)
- ARROW LOCK Lever Lockset, Mechanical, Privacy, Grd. 2 (RL02SR 26D)
- Delaney Contemporary Privacy Door Handles