Delaney Contemporary 352526R Kira Series Privacy Door Right Hand Lever Set; Polished Chrome
Mfr # 352526R
Zoro # G903723911
Product Information
- Brand Delaney Contemporary
- MFR # 352526R
- Zoro # G903723911
- UPC # 87305932250
- Country of Origin China
- Category Privacy Door Handles
Description
Contemporary Collection Kira Polished Chrome privacy right hand lever set. Privacy style knobs and levers are used to secure the interior rooms of a home. An inside turn button both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed. Contemporary Collection Kira series door lever sets represent a confident step in modern design. With bold, solid forms masking a soft, underlying beauty, each lever is an exercise in contemporary flair and style.
Features- Finish - Polished Chrome
- Right hand lever set
- Function - Privacy
- Projection from the door - Exterior: 1-27/32 in. Interior: 1-13/16 in.
- Dimension - 4-3/4 x 2-5/8 x 2-1/4 in.
- Item Weight - 2.4 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Latches
- Privacy - 2-3/8 in. & 2-3/4 in. adjustable
- Faceplate - 1 in. x 2-1/4 in. round corner
- Bolt - 1/2 in. throw
- Strikes - 1-3/4 in. x 2-1/4 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-Handed (Privacy Functions are Reversible & Panic Proof)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B770L)
- EATON B-LINE S Hook, 1-9/32 in. (BH10)
- FOLGER ADAM Electric Strikes (710-75 24D)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA (40MPUS250-10SS)
- FALCON Bright Brass Privacy W301D605 (W301D605)
- KWIKSET Milan Round Privacy Door Lock w/6AL Latc (730MILRDT-26)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 1 (28-10XU65 LB 26D)
- TELL Lockset Lever Priv 26D (CL100016)
- KWIKSET Tustin Lever Privacy Door Lock with New Chassis with 6AL Latch and RCS Strike Matte Black Finish (730TNL-514)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ACC 622)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AUR8802FL x 626 x YMS)
- Delaney Contemporary Privacy Door Handles