Delaney Contemporary 352521L Kira Series Privacy Door Left Hand Lever Set; Satin Nickel
Mfr # 352521L
Zoro # G603723884
Product Information
- Brand Delaney Contemporary
- MFR # 352521L
- Zoro # G603723884
- UPC # 87305933219
- Country of Origin China
- Category Privacy Door Handles
Description
Contemporary Collection Kira Satin Nickel Privacy left hand lever set. Privacy style knobs and levers are used to secure the interior rooms of a home. An inside turn button both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed. Contemporary Collection Kira series door lever sets represent a confident step in modern design. With bold, solid forms masking a soft, underlying beauty, each lever is an exercise in contemporary flair and style.
Features- Finish - Satin Nickel
- Left hand lever set
- Function - Privacy
- Projection from the door - Exterior: 1-27/32 in. Interior: 1-13/16 in.
- Dimension - 4-3/4 x 2-5/8 x 2-1/4 in.
- Item Weight - 2.4 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Latches
- Privacy - 2-3/8 in. & 2-3/4 in. adjustable
- Faceplate - 1 in. x 2-1/4 in. round corner
- Bolt - 1/2 in. throw
- Strikes - 1-3/4 in. x 2-1/4 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-Handed (Privacy Functions are Reversible & Panic Proof)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD HD NWBP 56 Wood Shims; 9 in. - Cedar (NWBP 56)
- BRASS ACCENTS Kick Plate, 8x30", Polished Brass-Alumi (A09-P0830-628)
- CUSTOM ACCESSORIES HOLDER KEY MAGNETIC 2PK (46061)
- BALDWIN Estate Lifetime Brass Door Guards and Chains (0250.003)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (A40S LEV 626)
- PREMIER LOCK Privacy Door Lever Lock Set, Polished Brass (LEVPR01)
- SCHLAGE Lever Lockset, Cylindrical, Athens Style (ND80BD ATH 626)
- PAMEX Privacy Round Sliding Door Lock with 2-3/8in Backset Standard Satin Nickel Finish (PF2P10)
- BALDWIN RESERVE Lever Lockset, Square/Contemporary Rose (PV.SQU.CSR.260)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L15H626LH)
- KWIKSET Singapore Lever with Square Rose Privacy Door Lock with 6AL Latch and RCS Strike Matte Black Finish (730SALSQT-514)
- Delaney Contemporary Privacy Door Handles