Shop All Passage Door Handles
Delaney Contemporary
Delaney Contemporary 352516 Kira Series Passage Door Lever Set; Polished Chrome
Mfr # 352516
Zoro # G803715450
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delaney Contemporary
- MFR # 352516
- Zoro # G803715450
- UPC # 87305932236
- Country of Origin China
- Category Passage Door Handles
Description
Contemporary Collection Kira Polished Chrome Passage lever set. Passage style knobs and levers are used to provide transition from one room to another. Both sides of the hardware are always free and have no locking mechanisms. Perfect for hallways, closets, guest rooms, or anywhere that doesn't require a lock. Contemporary Collection Vida series door lever sets represent a confident step in modern design. With bold, solid forms masking a soft, underlying beauty, each lever is an exercise in contemporary flair and style.
Features- Finish - Polished Chrome
- Function - Passage
- Projection from the door - Exterior: 1-27/32 in. Interior: 1-13/16 in.
- Dimension - 4-3/4 x 2-5/8 x 2-1/4 in.
- Item Weight - 2.3 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Latches
- Passage - 2-3/8 in. & 2-3/4 in. adjustable
- Faceplate - 1 in. x 2-1/4 in. round corner
- Bolt - 1/2 in. throw
- Strikes - 1-3/4 in. x 2-1/4 in. full lip round corner
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-Handed (Privacy Functions are Reversible & Panic Proof)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL 15 in L Matte Black Stainless Steel Push Plate (BC41022)
- AMEROCK Factor 5-1/16 inch 128mm Center-to-Center Golden Champagne Cabinet Pull (BP36782BBZ)
- EDWARDS SIGNALING Electromagnetic Door Holder, L 4-13/16 In (1501-AQN5)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 ORB 626)
- ADAMS RITE Flat Lever Trim without Return, ADA compliant design, For 1-3/4 In. to 2 In. Thick Door, (ADR-4560-601-119)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5162 (5162.102.LMR)
- SCHLAGE Cylindrical Lock, ALX10 BRW 622 (ALX10 BRW 622)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 DG 626)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPG26D)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Oil Rubbed Bronze Passage Lever 1.75 in. (23054-150)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 07A 613)
- Delaney Contemporary Door Lever Locksets