Shop All Dummy Door Handles
Delaney Contemporary
Delaney Contemporary 351556 Vida Series Dummy Door Lever; Polished Chrome
Mfr # 351556
Zoro # G803700111
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delaney Contemporary
- MFR # 351556
- Zoro # G803700111
- UPC # 87305930935
- Country of Origin China
- Category Dummy Door Handles
Description
Contemporary Collection Vida Polished Chrome dummy lever. Single dummy knobs and levers are surface mounted without any associated latching functions. They allow for the pushing or pulling of cabinet drawers, inactive doors, appliance doors, closets or anywhere decorative trim is needed. Contemporary Collection Vida series door lever sets represent a confident step in modern design. With bold, solid forms masking a soft, underlying beauty, each lever is an exercise in contemporary flair and style.
Features- Works well with both modern and functional decor
- Finish - Polished Chrome
- Function - Dummy
- Projection from the door - Exterior: 2-1/2 in. Interior: 2-1/4 in.
- Dimension - 4-5/8 x 2-1/2 x 2-1/2 in.
- Item Weight - 1.2 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Latches
- Faceplate - 1 x 2-1/4 in. round corner
- Bolt - 1/2 in. throw
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-Handed. (Privacy Functions are Reversible & Panic Proof)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Golden White SAMPLE Gauged Quartzite Floor And Wall Tile (ZOR-NS-0006-SAM)
- PEDESTAL PRO Sturdy Bolts, with Nut, Washer (L-Bolt Kit)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGR5)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 7/64 in (C8051-C415A-3)
- PROSOURCE Leverset Lye Dummy Lh Pol Brs (LYE704LV-PS)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- BALDWIN Reserve Satin Black Door Levers (FDSQUCSR190)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, WL Wave (WLRH0515)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Brookshire, Left Hand (F170 ACC 619 BRK LH)
- BALDWIN RESERVE Lever Lockset, Taper/Rustic Rose (HDSQUCSR260)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Flair, Left Hand (F170 FLA 620 LH)
- Delaney Contemporary Door Lever Locksets