Delaney Contemporary 351526 Vida Series Privacy Door Lever Set; Polished Chrome
Mfr # 351526
Zoro # G303723856
Product Information
- Brand Delaney Contemporary
- MFR # 351526
- Zoro # G303723856
- UPC # 87305930928
- Country of Origin China
- Category Privacy Door Handles
Description
Contemporary Collection Vida Polished Chrome privacy lever set. Privacy style knobs and levers are used to secure the interior rooms of a home. An inside turn button both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed. Contemporary Collection Vida series door lever sets represent a confident step in modern design. With bold, solid forms masking a soft, underlying beauty, each lever is an exercise in contemporary flair and style.
Features- Works well with both modern and functional decor
- Finish - Polished Chrome
- Function - Privacy
- Projection from the door - Exterior: 2-1/2 in. Interior: 2-1/4 in.
- Dimension - 4-5/8 x 2-1/2 x 2-1/2 in.
- Item Weight - 2.4 lbs.
- Door Prep
- Cross bore - 2-1/8 in.
- Edge bore - 1 in.
- Latch face - 1 x 2-1/4 in.
- Latches
- Privacy - 2-3/8 & 2-3/4 in. adjustable
- Faceplate - 1 x 2-1/4 in. round corner
- Bolt - 1/2 in. throw
- Backset - Fits 2-3/8 in. and 2-3/4 in.
- Strikes - 1-3/4 x 2-1/4 in. full lip round corner
- Door Thickness - 1-3/8 in. to 1-3/4 in. door standard
- Wood Screws - Combination screws that suit both wood or metal door mounting
- Door Handing - Non-Handed. (Privacy Functions are Reversible & Panic Proof)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 23/32-inch (44 mm) x 29/32-inch (23 mm) Brushed Nickel Contemporary Cabinet Knob (BP734544195)
- EKENA MILLWORK 2 3/4"H x 2 3/4"P x 4"F x 94 1/2"L Tristan Crown Moulding (MLD02X02X04TN)
- NATIONAL HARDWARE Brass-Plated Picture Hanger 30 lb 8 pk, 8PK (N260-034)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP4789128140)
- TELL LC2676 CTL -Cortland Grade 2 Lever - Privacy US26D (TELL-CL100984)
- SURE-LOC HARDWARE Sure-Loc Hardware Hanover Privacy Lever, Flat Black (HV102 FBL)
- TOWNSTEEL TownSteel: Cyl, Grd1 - Privacy - 26D (TNS-CDC-76-S-26D)
- PROSOURCE Mobile Home Lockset Privacy Pb (T-5764PB-BK)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door (5212HLOUS19RH)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40ORB626 (A40ORB626)
- MARKS Marks: American Privacy Lever Grade 1 (MRK-195L-26D)
- Delaney Contemporary Privacy Door Handles